https://www.bdiexpress.com/medias/SROBIMCYLXXX-PNEU-172-DPB-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1M3xpbWFnZS9qcGVnfGFEZGlMMmd5Tnk4NU9Ua3lNRGsxTkRNeU56TTBMMU5TVDBKSlRVTlpURmhZV0Y5UVRrVlZYekUzTWkxRVVFSmZNekF3ZURNd01DNXFjR2N8ZGNhNTI0MGQxYTA2Yzc5NDc0MTUwMmQwM2Q2ZmFjYTJlZWVjODg2NWM3MTgwYTNiYTY5YmNkMjNjMTBlZGJjYw
https://www.bdiexpress.com/medias/SROBIMCYLXXX-PNEU-172-DPB-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1M3xpbWFnZS9qcGVnfGFEZGlMMmd5Tnk4NU9Ua3lNRGsxTkRNeU56TTBMMU5TVDBKSlRVTlpURmhZV0Y5UVRrVlZYekUzTWkxRVVFSmZNekF3ZURNd01DNXFjR2N8ZGNhNTI0MGQxYTA2Yzc5NDc0MTUwMmQwM2Q2ZmFjYTJlZWVjODg2NWM3MTgwYTNiYTY5YmNkMjNjMTBlZGJjYw
BIMBA
BIMBA
175-DP
BIMBA BIMBA
Description
175-DP ; PNEUMATIC CYLINDER
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 5" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Rear Pivot Mounting; Stainless Steel Rod; Rod Wiper; -29 to 95 Degree C Temperature
Part #
175-DP
BDI #
20077487
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/175-DP/p/20077487
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.005
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Double Acting; 1-1/2" Bore; 5" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Rear Pivot Mounting; Stainless Steel Rod; Rod Wiper; -29 to 95 Degree C Temperature
Long Description
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 5" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Non Rotating; Rear Pivot Mounting; Stainless Steel Rod; Rod Wiper; -29 to 95 Degree C Temperature

