https://www.bdiexpress.com/medias/INDLINXXXXXX-23238606-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4MDB8aW1hZ2UvanBlZ3xhRFJtTDJnMVpTOHhNREUwTnprME9ESTVPREkzTUM5SlRrUk1TVTVZV0ZoWVdGaGZNak15TXpnMk1EWmZNekF3ZURNd01DNXFjR2N8YzI1NmFjOTJkMmFmYzFmOGFiN2U0NDdkY2QyNTk4OTYwYWY3ZmIyYTlkMGFkMTVkYzYwODk3NTZiYmZmNTgwYg
LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
1880
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
1880 POWER LUBER GREASE GUN ; 20V LI-ION
Grease Gun; 20VAC Voltage; Lithium Ion Battery
Part #
1880
BDI #
23238606
Details
806.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/1880/p/23238606
Your Price
$ 806.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
3.71
EAN
0095992103242
Product Group - BDI
G00190
Noun
Gun
Product Detail
Grease Gun
Product Specification
20VAC Voltage; Lithium Ion Battery
Long Description
Grease Gun; 20VAC Voltage; Lithium Ion Battery