https://www.bdiexpress.com/medias/INDPKRCYLXXX-23676187-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk3M3xpbWFnZS9qcGVnfGFHTmtMMmhsWVM4eE1EYzJPRGszTWpJMU1URTJOaTlKVGtSUVMxSkRXVXhZV0ZoZk1qTTJOell4T0RkZk16QXdlRE13TUM1cWNHY3xmYzU4NzJiYTQwODY4NDAyN2UxNmQ3YWI0MGJkNzI0ODgzZjQ3MmMxNTBjNmVkMWUwZDhhNzQ3YmIwMDI5MzFi
https://www.bdiexpress.com/medias/INDPKRCYLXXX-23676187-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk3M3xpbWFnZS9qcGVnfGFHTmtMMmhsWVM4eE1EYzJPRGszTWpJMU1URTJOaTlKVGtSUVMxSkRXVXhZV0ZoZk1qTTJOell4T0RkZk16QXdlRE13TUM1cWNHY3xmYzU4NzJiYTQwODY4NDAyN2UxNmQ3YWI0MGJkNzI0ODgzZjQ3MmMxNTBjNmVkMWUwZDhhNzQ3YmIwMDI5MzFi
PARKER
PARKER
2.00CBC4MA3U14AC8.00
PARKER PARKER
Description
2.00CBC4MA3U14AC8.00 PNEU CYLINDER ; 2IN BORE 8IN STROKE
Pneumatic Cylinder; Single Acting; 2" Bore; 8" Stroke; 3/8" MNPT Port; 1" Rod Diameter; Single Threaded Rod; 4MA Series; 250PSI Maximum Operating Pressure; Aluminum Body; Hard Chrome Plated Steel Rod; Cushion Head End; Cap Detachable Clevis; Nitrile Lip Seal; Magnetic Ring; -10 to 165 Degree F Temperature
Part #
2.00CBC4MA3U14AC8.00
BDI #
23676187
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/2-00CBC4MA3U14AC8-00/p/23676187
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8412.31.00.80
Noun
Cylinder
Keyword String
Pneumatic
Manufacturer URL
https://www.parker.com
Product Detail
Pneumatic Cylinder
Product Specification
Single Acting; 2" Bore; 8" Stroke; 3/8" MNPT Port; 1" Rod Diameter; Single Threaded Rod; 4MA Series; 250PSI Maximum Operating Pressure; Aluminum Body; Hard Chrome Plated Steel Rod; Cushion Head End; Cap Detachable Clevis; Nitrile Lip Seal; Magnetic Ring; -10 to 165 Degree F Temperature
Long Description
Pneumatic Cylinder; Single Acting; 2" Bore; 8" Stroke; 3/8" MNPT Port; 1" Rod Diameter; Single Threaded Rod; 4MA Series; 250PSI Maximum Operating Pressure; Aluminum Body; Hard Chrome Plated Steel Rod; Cushion Head End; Cap Detachable Clevis; Nitrile Lip Seal; Magnetic Ring; -10 to 165 Degree F Temperature
