https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18388795-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg0MHxpbWFnZS9qcGVnfGFHSTJMMmc1TXk4eE1UQXdOVGd5T1Rrd05qUTJNaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGczT1RWZk16QXdlRE13TUM1cWNHY3xhZTBhZDMwMjQxZmNmMWFjZTE1ZmQ2MmEwZDA2NjcyNTdjNTBmNzhiMTg2MzRmOWNhOWZhNjMxMjdkMGNhYTc5
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18388795-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg0MHxpbWFnZS9qcGVnfGFHSTJMMmc1TXk4eE1UQXdOVGd5T1Rrd05qUTJNaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGczT1RWZk16QXdlRE13TUM1cWNHY3xhZTBhZDMwMjQxZmNmMWFjZTE1ZmQ2MmEwZDA2NjcyNTdjNTBmNzhiMTg2MzRmOWNhOWZhNjMxMjdkMGNhYTc5
TOPRING
TOPRING
20.441
TOPRING TOPRING
Description
20.441 PIPE COUPLER ; 5"1 1/4FNPT UNIMAX
Pneumatic Quick Coupler; 1/4" FNPT Inlet X 1/4" Outlet Nominal Size; Automatic Outlet Connection Type; Industrial Profile | Truflate Profile | Euro Profile | Lincoln Profile | Aro 210 Profile Outlet Connection Subtype; Gold Color; 37 SCFM Nominal Airflow Rate; Air Compatible Fluid; Pressurized Disconnect Mode; Steel Body Material; Nickel Plated Body Finish; Nickel Plated Steel, Zinc Plated Steel Mechanism or Internal Moving Parts Material; 200PSI Maximum Inlet Pressure; With Swivel; 100 Deg C Maximum Fluid Temperature
Part #
20.441
BDI #
18388795
Details
38.36
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/20-441/p/18388795
Your Price
$ 38.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
EAN
0774679204419
Product Group - BDI
F02172
Noun
Coupler
Keyword String
Pneumatic Quick
Manufacturer URL
https://www.topring.com
Product Detail
Pneumatic Quick Coupler
Product Specification
1/4" FNPT Inlet X 1/4" Outlet Nominal Size; Automatic Outlet Connection Type; Industrial Profile | Truflate Profile | Euro Profile | Lincoln Profile | Aro 210 Profile Outlet Connection Subtype; Gold Color; 37 SCFM Nominal Airflow Rate; Air Compatible Fluid; Pressurized Disconnect Mode; Steel Body Material; Nickel Plated Body Finish; Nickel Plated Steel, Zinc Plated Steel Mechanism or Internal Moving Parts Material; 200PSI Maximum Inlet Pressure; With Swivel; 100 Deg C Maximum Fluid Temperature
Long Description
Pneumatic Quick Coupler; 1/4" FNPT Inlet X 1/4" Outlet Nominal Size; Automatic Outlet Connection Type; Industrial Profile | Truflate Profile | Euro Profile | Lincoln Profile | Aro 210 Profile Outlet Connection Subtype; Gold Color; 37 SCFM Nominal Airflow Rate; Air Compatible Fluid; Pressurized Disconnect Mode; Steel Body Material; Nickel Plated Body Finish; Nickel Plated Steel, Zinc Plated Steel Mechanism or Internal Moving Parts Material; 200PSI Maximum Inlet Pressure; With Swivel; 100 Deg C Maximum Fluid Temperature

