

18391587
Fluid Power
TOPRING
TOPRING
20.944
TOPRING TOPRING
Description
20.944 PIPE COUPLER ; 1/4 INDUSTRIAL 1/4MNPT MAXQUIK PLUS
Pneumatic Quick Coupler; 1/4" MNPT Inlet X 1/4" Outlet Nominal Size; Manual Outlet Connection Type; Gold Color; 37 SCFM Nominal Airflow Rate; Air Compatible Fluid; Pressurized Disconnect Mode; Brass Body Material; Stainless Steel Mechanism or Internal Moving Parts Material; 250PSI Maximum Inlet Pressure; With Swivel; 107 Deg C Maximum Fluid Temperature
Part #
20.944
BDI #
18391587
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/20-944/p/18391587
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
EAN
0774679209445
Product Group - BDI
F02172
Noun
Coupler
Keyword String
Pneumatic Quick
Manufacturer URL
https://www.topring.com
Product Detail
Pneumatic Quick Coupler
Product Specification
1/4" MNPT Inlet X 1/4" Outlet Nominal Size; Manual Outlet Connection Type; Gold Color; 37 SCFM Nominal Airflow Rate; Air Compatible Fluid; Pressurized Disconnect Mode; Brass Body Material; Stainless Steel Mechanism or Internal Moving Parts Material; 250PSI Maximum Inlet Pressure; With Swivel; 107 Deg C Maximum Fluid Temperature
Long Description
Pneumatic Quick Coupler; 1/4" MNPT Inlet X 1/4" Outlet Nominal Size; Manual Outlet Connection Type; Gold Color; 37 SCFM Nominal Airflow Rate; Air Compatible Fluid; Pressurized Disconnect Mode; Brass Body Material; Stainless Steel Mechanism or Internal Moving Parts Material; 250PSI Maximum Inlet Pressure; With Swivel; 107 Deg C Maximum Fluid Temperature