https://www.bdiexpress.com/medias/MFRDVCXXXXXX-G400-DD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxMHxpbWFnZS9qcGVnfGFEQmpMMmd6WkM4eE1EazNOVFl4TnpVNE1UQTROaTlOUmxKRVZrTllXRmhZV0ZoZlJ6UXdNRjlFUkY5VFUxOHpNREI0TXpBd0xtcHdad3xmNDIwYjc5YTFmMzVmNjI1NTFiNWI4OGNhYzlmM2UwNTJiYjA5Njc5Nzc4MDg4NjFiNzliYTRiMmFhMGE5ZGFl
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-G400-DD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxMHxpbWFnZS9qcGVnfGFEQmpMMmd6WkM4eE1EazNOVFl4TnpVNE1UQTROaTlOUmxKRVZrTllXRmhZV0ZoZlJ6UXdNRjlFUkY5VFUxOHpNREI0TXpBd0xtcHdad3xmNDIwYjc5YTFmMzVmNjI1NTFiNWI4OGNhYzlmM2UwNTJiYjA5Njc5Nzc4MDg4NjFiNzliYTRiMmFhMGE5ZGFl
DIXON VALVE
DIXON VALVE
200-DD-SS
DIXON VALVE DIXON VALVE
Description
200-DD-SS CAM AND GROOVE SPOOL COUPLER ; 2" SS316 250PSI BUNA-N SEAL
Coupler; 250 PSI Operating Pressure; 316 Stainless Steel Material; 2" Size; Nitrile Rubber Seal
Part #
200-DD-SS
BDI #
17283795
Details
612.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/200-DD-SS/p/17283795
Your Price
$ 612.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
1.398
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
250 PSI Operating Pressure; 316 Stainless Steel Material; 2" Size; Nitrile Rubber Seal
Long Description
Coupler; 250 PSI Operating Pressure; 316 Stainless Steel Material; 2" Size; Nitrile Rubber Seal
