Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20040 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-20006-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1OHxpbWFnZS9qcGVnfGFEWTJMMmcyWWk4eE1EazNOVFEyT0RjNE1UVTVPQzlOUmxKRVZrTllXRmhZV0ZoZk1qQXdNRFpmTXpBd2VETXdNQzVxY0djfDNkMDRmYjllMTgwZjY2N2VlMzg3OGUzZGVmODNiNGRiMjg3ODNhMGQyMDBjNmM4ZWU2ODEwNzUwNzFmMmVkNjQ
19308052 Fluid Power 

DIXON VALVE DIXON VALVE

20040

Description

20040 WORM GEAR CLAMP ; 9/16" 300SS W/410SS SCREW

Gear Clamp; Stainless Steel Screw Material; 410 Stainless Steel Screw; 2-1/16" To 3" Hose OD; 300 Stainless Steel Material; Style 200; 50 In-Lbs Torque; 9/16" Width

Part #

20040

BDI #
19308052

Details

6.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.035
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Gear
Manufacturer URL
https://dixonvalve.com
Product Detail
Gear Clamp
Product Specification
Stainless Steel Screw Material; 410 Stainless Steel Screw; 2-1/16" To 3" Hose OD; 300 Stainless Steel Material; Style 200; 50 In-Lbs Torque; 9/16" Width
Long Description
Gear Clamp; Stainless Steel Screw Material; 410 Stainless Steel Screw; 2-1/16" To 3" Hose OD; 300 Stainless Steel Material; Style 200; 50 In-Lbs Torque; 9/16" Width