https://www.bdiexpress.com/medias/MFRORSINDICR-18231385-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjR8aW1hZ2UvanBlZ3xhRGRrTDJobU5pOHhNRFkwTlRNeU5USTFNRFU1TUM5TlJsSlBVbE5KVGtSSlExSmZNVGd5TXpFek9EVmZNekF3ZURNd01DNXFjR2N8MzFlMmM3OWNkMzc1OWEzYTBjNzk1YzRlNjUyOTE2MTVhMmU3NDYwNmY2ZTFjNmQ2YTI4YTVmMDljNGY1N2ZkOQ
MITUTOYO
MITUTOYO
2047A-01
MITUTOYO MITUTOYO
Description
2047A-01 DIAL INDICATOR ; 10MM 0.01 MM
Dial Indicator; Accuracy 0.01MM; Dial Reading 0-50-0; Graduation 0.01 MM; Measuring Force 1.4 or less; Model Series 2; Mounting 4 Screw; Range 10MM; Range Minimum 0MM; Range/Revolution 10MM/ 1 MM; 0.375" Stem Diameter
Part #
2047A-01
BDI #
18231385
Details
213.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/2047A-01/p/18231385
Your Price
$ 213.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
Product Group - BDI
E02230
Noun
Indicator
Keyword String
Dial
Manufacturer URL
https://www.mitutoyo.com
Product Detail
Dial Indicator
Product Specification
Accuracy 0.01MM; Dial Reading 0-50-0; Graduation 0.01 MM; Measuring Force 1.4 or less; Model Series 2; Mounting 4 Screw; Range 10MM; Range Minimum 0MM; Range/Revolution 10MM/ 1 MM; 0.375" Stem Diameter
Long Description
Dial Indicator; Accuracy 0.01MM; Dial Reading 0-50-0; Graduation 0.01 MM; Measuring Force 1.4 or less; Model Series 2; Mounting 4 Screw; Range 10MM; Range Minimum 0MM; Range/Revolution 10MM/ 1 MM; 0.375" Stem Diameter