https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105698-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIwOTh8aW1hZ2UvanBlZ3xhRGM1TDJnMVlpOHhNREEzTmpRMU1EVTROalkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVMk9UaGZNekF3V0RNd01DNXFjR2N8NTNlNjlhZTM0YjE4NmIzODc5YmU5M2NhYjJmNmI2N2Q1NGJjNmEwMjAxZDBiYjZhOGZlZGQ0ZmY2ZTY5ZTZiYw
GRACO
GRACO
220666
GRACO GRACO
Description
220666 SST GLUTTON AIR PUMP ; E SERIES 4:1 400PSI
Bellow Pump; 12.7MM FNPT Air Inlet Size; 25.4MM FNPT Fluid Outlet Size; 4:1 Ratio; 400 Series; 400PSI Maximum Fluid Working Pressure; Stainless Steel Housing Material; UHMWPE Piston Seal Material
Part #
220666
BDI #
25105698
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/220666/p/25105698
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151501
Weight / Kilogram
0
Product Group - BDI
F02272
Harmonized Tariff Code
8413.30.90.90
Noun
Pump
Product Detail
Bellow Pump
Product Specification
12.7MM FNPT Air Inlet Size; 25.4MM FNPT Fluid Outlet Size; 4:1 Ratio; 400 Series; 400PSI Maximum Fluid Working Pressure; Stainless Steel Housing Material; UHMWPE Piston Seal Material
Long Description
Bellow Pump; 12.7MM FNPT Air Inlet Size; 25.4MM FNPT Fluid Outlet Size; 4:1 Ratio; 400 Series; 400PSI Maximum Fluid Working Pressure; Stainless Steel Housing Material; UHMWPE Piston Seal Material