https://www.bdiexpress.com/medias/MFRDVCXXXXXX-2870407CBC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4NHxpbWFnZS9qcGVnfGFERmxMMmd6Wmk4eE1EazNNek16TlRZeE56VTJOaTlOUmxKRVZrTllXRmhZV0ZoZk1qZzNNRFF3TjBOQ1ExOHpNREI0TXpBd0xtcHdad3w3ZjUzMTM3OTZmMzVlMjc2ZTQwODhkNzViZTRhNGRjOGJhM2I1OTExYzdhYzg5NjJlOGVjZDMzOWIxZmVmMWUy
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-2870407CBC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4NHxpbWFnZS9qcGVnfGFERmxMMmd6Wmk4eE1EazNNek16TlRZeE56VTJOaTlOUmxKRVZrTllXRmhZV0ZoZk1qZzNNRFF3TjBOQ1ExOHpNREI0TXpBd0xtcHdad3w3ZjUzMTM3OTZmMzVlMjc2ZTQwODhkNzViZTRhNGRjOGJhM2I1OTExYzdhYzg5NjJlOGVjZDMzOWIxZmVmMWUy
DIXON VALVE
DIXON VALVE
2870812CBC
DIXON VALVE DIXON VALVE
Description
2870812CBC HOSE FITTING ; 1/2" P/ONX3/4-16 UNF F 45° SAE/37° JIC
Hose Barb; 45 Deg SAE; Brass Cap; 3/4"-16 UNF; 7/8" Hex; 1/2" Hose ID; 1.93" Length; 350 PSI Pressure Rating; Brass Material; -40 To 150 Deg F Temperature Range; 1/2" Tube OD
Part #
2870812CBC
BDI #
22583957
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/2870812CBC/p/22583957
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.049
Product Group - BDI
F02172
Noun
Barb
Keyword String
Hose
Manufacturer URL
https://dixonvalve.com
Product Detail
Hose Barb
Product Specification
45 Deg SAE; Brass Cap; 3/4"-16 UNF; 7/8" Hex; 1/2" Hose ID; 1.93" Length; 350 PSI Pressure Rating; Brass Material; -40 To 150 Deg F Temperature Range; 1/2" Tube OD
Long Description
Hose Barb; 45 Deg SAE; Brass Cap; 3/4"-16 UNF; 7/8" Hex; 1/2" Hose ID; 1.93" Length; 350 PSI Pressure Rating; Brass Material; -40 To 150 Deg F Temperature Range; 1/2" Tube OD
