

18149929
Fluid Power
ANVIL
ANVIL
2X1-1/2 FG HEX BUSH 105N
ANVIL ANVIL
Description
2X1 1/2 FG HEX BUSH 105N ; FORGED REDUCER BUSHING
Hexagonal Bushing; 2" X 1-1/2; Fg 105N
Part #
2X1-1/2 FG HEX BUSH 105N
BDI #
18149929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/2X1-1-2-FG-HEX-BUSH-105N/p/18149929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172300
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Bushing
Keyword String
Hexagonal
Product Detail
Hexagonal Bushing
Product Specification
Hexagonal Bushing; 2" X 1-1/2; Fg 105N
Long Description
Hexagonal Bushing; 2" X 1-1/2; Fg 105N