https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18387996-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkxMHxpbWFnZS9qcGVnfGFEVXlMMmc1Tmk4eE1UQXdOVFl6TVRjMU9ETTJOaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGM1T1RaZk16QXdlRE13TUM1cWNHY3xmOTIxMmU4MTJmMjkxOWExYzlhMTU1MGY5MTE4YTJkM2YzNDZlYzhlZGYxMTQ4NzNmODEwN2M0NjRjNDNhYWNi
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18387996-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkxMHxpbWFnZS9qcGVnfGFEVXlMMmc1Tmk4eE1UQXdOVFl6TVRjMU9ETTJOaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGM1T1RaZk16QXdlRE13TUM1cWNHY3xmOTIxMmU4MTJmMjkxOWExYzlhMTU1MGY5MTE4YTJkM2YzNDZlYzhlZGYxMTQ4NzNmODEwN2M0NjRjNDNhYWNi
TOPRING
TOPRING
30.547
TOPRING TOPRING
Description
30.547 SAFETY PIPE COUPLER ; ISOSAFE 1/4 ISO 6150-C 1/4FNPT
Pneumatic Quick Coupler; 1/4" FNPT Inlet X 1/4" Outlet Nominal Size; Manual Outlet Connection Type; ISO 6150-C Profile Outlet Connection Subtype; Black | Silver Color; 45 SCFM Maximum Airflow; 45 SCFM Nominal Airflow Rate; Air Compatible Fluid; Zero Pressure Disconnect Mode; With Exhaust; Aluminum Body Material; Stainless Steel, Brass Mechanism or Internal Moving Parts Material; 175PSI Maximum Inlet Pressure; With Swivel; 90 Deg C Maximum Fluid Temperature
Part #
30.547
BDI #
18387996
Details
105.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/30-547/p/18387996
Your Price
$ 105.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
EAN
0774679305475
Product Group - BDI
F02172
Noun
Coupler
Keyword String
Pneumatic Quick
Manufacturer URL
https://www.topring.com
Product Detail
Pneumatic Quick Coupler
Product Specification
1/4" FNPT Inlet X 1/4" Outlet Nominal Size; Manual Outlet Connection Type; ISO 6150-C Profile Outlet Connection Subtype; Black | Silver Color; 45 SCFM Maximum Airflow; 45 SCFM Nominal Airflow Rate; Air Compatible Fluid; Zero Pressure Disconnect Mode; With Exhaust; Aluminum Body Material; Stainless Steel, Brass Mechanism or Internal Moving Parts Material; 175PSI Maximum Inlet Pressure; With Swivel; 90 Deg C Maximum Fluid Temperature
Long Description
Pneumatic Quick Coupler; 1/4" FNPT Inlet X 1/4" Outlet Nominal Size; Manual Outlet Connection Type; ISO 6150-C Profile Outlet Connection Subtype; Black | Silver Color; 45 SCFM Maximum Airflow; 45 SCFM Nominal Airflow Rate; Air Compatible Fluid; Zero Pressure Disconnect Mode; With Exhaust; Aluminum Body Material; Stainless Steel, Brass Mechanism or Internal Moving Parts Material; 175PSI Maximum Inlet Pressure; With Swivel; 90 Deg C Maximum Fluid Temperature

