https://www.bdiexpress.com/medias/MFRDVCXXXXXX-200-TCA-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFEYzBMMmd3WXk4eE1EazNOVEF4TkRVNE5ETTFNQzlOUmxKRVZrTllXRmhZV0ZoZk1qQXdYMVJEUVY5QlRGOHpNREI0TXpBd0xtcHdad3w2NTNkMjRmNTdmM2IwOGQxYzFkMDI4NjQ4YTQ3NzMzNmJiNjZmYTI3OWNhYjNjNGNmN2YwYzhiZjlhNWE4OTgz
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-200-TCA-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFEYzBMMmd3WXk4eE1EazNOVEF4TkRVNE5ETTFNQzlOUmxKRVZrTllXRmhZV0ZoZk1qQXdYMVJEUVY5QlRGOHpNREI0TXpBd0xtcHdad3w2NTNkMjRmNTdmM2IwOGQxYzFkMDI4NjQ4YTQ3NzMzNmJiNjZmYTI3OWNhYjNjNGNmN2YwYzhiZjlhNWE4OTgz
DIXON VALVE
DIXON VALVE
300-TCA-AL
DIXON VALVE DIXON VALVE
Description
300-TCA-AL CAM/GRV TANK CAR ADAPTER ; 3" ALUM TANK CARXSTANDARD
Adapter; 356T6 Aluminum Material; 3" Size; Nitrile Rubber Seal
Part #
300-TCA-AL
BDI #
17283972
Details
312.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/300-TCA-AL/p/17283972
Your Price
$ 312.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.835
Product Group - BDI
F02172
Noun
Adapter
Manufacturer URL
https://dixonvalve.com
Product Detail
Adapter
Product Specification
356T6 Aluminum Material; 3" Size; Nitrile Rubber Seal
Long Description
Adapter; 356T6 Aluminum Material; 3" Size; Nitrile Rubber Seal

