https://www.bdiexpress.com/medias/INDXXXXXXXXX-18269945-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkyNnxpbWFnZS9qcGVnfGFEYzFMMmc0T0M4eE1EYzJOemcwTWpZd056RXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3lOams1TkRWZk16QXdlRE13TUM1cWNHY3w3NWRiZWU0Zjk2MTU4MmMwMjU4ZmViNDNhZDg3NjI0NzkzMjVhYWNjOGRkYjQ3NzMyYjU2MTBiZDkxMGJlZjQx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18269945-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkyNnxpbWFnZS9qcGVnfGFEYzFMMmc0T0M4eE1EYzJOemcwTWpZd056RXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3lOams1TkRWZk16QXdlRE13TUM1cWNHY3w3NWRiZWU0Zjk2MTU4MmMwMjU4ZmViNDNhZDg3NjI0NzkzMjVhYWNjOGRkYjQ3NzMyYjU2MTBiZDkxMGJlZjQx
RIDGID TOOL
RIDGID TOOL
32820
RIDGID TOOL RIDGID TOOL
Description
32820 PIPE CUTTER ; HEAVY-DUTY 1/8"-2"
Pipe Cutter; 2-A Heavy-Duty Pipe; 1/8" to 2" Steel Pipe
Part #
632-32820
BDI #
18269945
Details
668.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/32820/p/18269945
Your Price
$ 668.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241610
Weight / Kilogram
3.755
EAN
0095691328205
Product Group - BDI
G00190
Noun
Cutter
Product Detail
Pipe Cutter
Product Specification
Pipe Cutter; 2-A Heavy-Duty Pipe; 1/8" to 2" Steel Pipe
Long Description
Pipe Cutter; 2-A Heavy-Duty Pipe; 1/8" to 2" Steel Pipe
