https://www.bdiexpress.com/medias/INDWIXXXXXXX-18430855-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3MXxpbWFnZS9qcGVnfGFHSmxMMmd4WXk4eE1EVXlOemN4TkRNeE1qSXlNaTlKVGtSWFNWaFlXRmhZV0ZoZk1UZzBNekE0TlRWZk16QXdlRE13TUM1cWNHY3w1ZjVmNGViODEzZDdjMGIwMTMyNThlOGIwNzU5YTQwOThmMzdjMzA4NmJmMzFiYmFjY2MzNDA0Mjc0YTQ3ODNm
https://www.bdiexpress.com/medias/INDWIXXXXXXX-18430855-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA3MXxpbWFnZS9qcGVnfGFHSmxMMmd4WXk4eE1EVXlOemN4TkRNeE1qSXlNaTlKVGtSWFNWaFlXRmhZV0ZoZk1UZzBNekE0TlRWZk16QXdlRE13TUM1cWNHY3w1ZjVmNGViODEzZDdjMGIwMTMyNThlOGIwNzU5YTQwOThmMzdjMzA4NmJmMzFiYmFjY2MzNDA0Mjc0YTQ3ODNm
WIX
WIX
33011
WIX WIX
Description
33011 COMPLETE IN-LINE FUEL FILTER ; CELLULOSE 1.4" OD 12MICRON
Fuel Filter; 104MM Total HT X 36MM OD
Part #
33011
BDI #
18430855
Details
10.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/33011/p/18430855
Your Price
$ 10.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161513
Weight / Kilogram
0.041
EAN
0765809330115
Product Group - BDI
F02170
Noun
Filter
Keyword String
Fuel
Product Detail
Fuel Filter
Product Specification
Fuel Filter; 104MM Total HT X 36MM OD
Long Description
Fuel Filter; 104MM Total HT X 36MM OD

