https://www.bdiexpress.com/medias/INDWIXXXXXXX-18429507-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Nzh8aW1hZ2UvanBlZ3xhR1UyTDJnMVpTOHhNRFV5TnpjeE5UZzROVEE0Tmk5SlRrUlhTVmhZV0ZoWVdGaGZNVGcwTWprMU1EZGZNekF3ZURNd01DNXFjR2N8MGYzNTVhNTRkZjRiNzAyMjRlNTc3OTgwN2NmNTVhNTQxZmQxNWM5NDViYTM3YzM5MzZjNmZiZDViN2VjZTM1Nw
https://www.bdiexpress.com/medias/INDWIXXXXXXX-18429507-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Nzh8aW1hZ2UvanBlZ3xhR1UyTDJnMVpTOHhNRFV5TnpjeE5UZzROVEE0Tmk5SlRrUlhTVmhZV0ZoWVdGaGZNVGcwTWprMU1EZGZNekF3ZURNd01DNXFjR2N8MGYzNTVhNTRkZjRiNzAyMjRlNTc3OTgwN2NmNTVhNTQxZmQxNWM5NDViYTM3YzM5MzZjNmZiZDViN2VjZTM1Nw
WIX
WIX
33032
WIX WIX
Description
33032 COMPLETE IN-LINE FUEL FILTER ; GAS COMPLETE
Fuel Filter; 100MM Total HT X 49MM OD; Plastic Armoured
Part #
33032
BDI #
18429507
Details
13.23
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/33032/p/18429507
Your Price
$ 13.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161513
Weight / Kilogram
0.114
EAN
0765809330320
Product Group - BDI
F02170
Noun
Filter
Keyword String
Fuel
Product Detail
Fuel Filter
Product Specification
Fuel Filter; 100MM Total HT X 49MM OD; Plastic Armoured
Long Description
Fuel Filter; 100MM Total HT X 49MM OD; Plastic Armoured

