Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

33357 https://www.bdiexpress.com/medias/INDWIXSPIFTR-18431925-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1MHxpbWFnZS9qcGVnfGFHUTNMMmc0TXk4eE1UQXpOREU0TmpnM05Ea3hNQzlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNekU1TWpWZk16QXdlRE13TUM1cWNHY3w3NThjOGNkMzU4ZGYyZDFlY2MxYTMyZWVjYjljNTM5Y2E5NDZjNTAxNDA0OTNiNjQ2MDI0NWZlZDk5YTg5YjY3
18431925 Spin-On Filters 

WIX WIX

33357

Description

33357 FUEL/WATER SEPARATOR FILTER ; SPIN-ON

Spin-On Fuel/Water Separator Filter; 14 Micron Rating; 13/16"-18 Thread Size; Enhanced Cellulose Media Type; 3.71" Top Outside Diameter; 6.081" Height; No Bypass Valve; No Anti-Drainback Valve; 315 PSI Burst Pressure; 8 To 10 GPM

Part #

33357

BDI #
18431925

Details

37.0 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 37.00 / each BDIExpress
QTY

Inventory

Total: 9

Category
Brand
WIX
Manufacturer Name
MANN+HUMMEL FILTRATION TECHNOLOGY US LLC
Minimum Buy Quantity
N/A
UNSPSC
40161513
Weight / Kilogram
0.604
EAN
0765809333574
Product Group - BDI
F02170
Product Type
Spin-On Fuel/Water Separator Filter
Micron Rating
14 Micron
Thread Size
13/16"-18
Filter Media
Enhanced Cellulose
Top Outside Diameter - Inch
3.71
Top Outside Diameter - Millimeter
94.234
Overall Height - Inch
6.081
Overall Height - Millimeter
154.457
Gasket Inside Diameter - Inch
2.462
Gasket Inside Diameter - Millimeter
62.535
Gasket Outside Diameter - Inch
2.834
Gasket Outside Diameter - Millimeter
71.984
Gasket Thickness - Inch
0.2
Gasket Thickness - Millimeter
5.08
Bypass Valve Included Yes/No
No
Anti-Drainback Valve Included Yes/No
No
Flow Rate
8 To 10 GPM
Maximum Operating Pressure
315 PSI
Inch - Metric
Inch
Other Features
Closed Outer Diameter Bottom | Case/Consolidated/Cummins Engine Application | 0.77" Inside Diameter X 1.046" Outside Diameter X 0.186" Thickness Gasket Packed
Category - BDI
Spin-On Filters
Harmonized Tariff Code
8421.29.00.65
Noun
Filter
Keyword String
Spin-On
Manufacturer URL
https://www.wixfilters.com
Product Detail
Fuel Filter
Product Specification
Fuel Filter; Spin-On; 162MM Total HT X 94MM OD; Thread Pitch 13/16
Long Description
Spin-On Fuel/Water Separator Filter; 14 Micron Rating; 13/16"-18 Thread Size; Enhanced Cellulose Media Type; 3.71" Top Outside Diameter; 6.081" Height; No Bypass Valve; No Anti-Drainback Valve; 315 PSI Burst Pressure; 8 To 10 GPM

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh