

WIX
WIX
33358
WIX WIX
Description
33358 SPIN-ON FUEL FILTER
Fuel Filter; Spin-On; 125MM Total HT X 78MM OD; Thread Pitch M16
Part #
33358
BDI #
18432813
Details
32.53
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/33358/p/18432813
Your Price
$ 32.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161513
Weight / Kilogram
0.34
EAN
0765809333581
Product Group - BDI
F02170
Noun
Filter
Keyword String
Fuel
Product Detail
Fuel Filter
Product Specification
Fuel Filter; Spin-On; 125MM Total HT X 78MM OD; Thread Pitch M16
Long Description
Fuel Filter; Spin-On; 125MM Total HT X 78MM OD; Thread Pitch M16