

WIX
WIX
33374
WIX WIX
Description
33374 SPIN-ON FUEL FILTER
Fuel Filter; Spin-On; 240MM Total HT X 95MM OD; Thread Pitch 1"
Part #
33374
BDI #
18432828
Details
47.25
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/33374/p/18432828
Your Price
$ 47.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161513
Weight / Kilogram
0.417
EAN
0765809333741
Product Group - BDI
F02170
Noun
Filter
Keyword String
Fuel
Product Detail
Fuel Filter
Product Specification
Fuel Filter; Spin-On; 240MM Total HT X 95MM OD; Thread Pitch 1"
Long Description
Fuel Filter; Spin-On; 240MM Total HT X 95MM OD; Thread Pitch 1"