https://www.bdiexpress.com/medias/INDWIXXXXXXX-18432755-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjJ8aW1hZ2UvanBlZ3xhRGs0TDJoak15OHhNRFV5TnpjNE9EUXpNelF6T0M5SlRrUlhTVmhZV0ZoWVdGaGZNVGcwTXpJM05UVmZNekF3ZURNd01DNXFjR2N8NTE5NjE1Njc2ZjE1OWJkZDYxMGEwNjI2ZjI4NmUwMTg2ODEwOWI1YzJlNDI4YjA1ZGZhOGI4Yzg0Mzc5NGI2Yw
https://www.bdiexpress.com/medias/INDWIXXXXXXX-18432755-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjJ8aW1hZ2UvanBlZ3xhRGs0TDJoak15OHhNRFV5TnpjNE9EUXpNelF6T0M5SlRrUlhTVmhZV0ZoWVdGaGZNVGcwTXpJM05UVmZNekF3ZURNd01DNXFjR2N8NTE5NjE1Njc2ZjE1OWJkZDYxMGEwNjI2ZjI4NmUwMTg2ODEwOWI1YzJlNDI4YjA1ZGZhOGI4Yzg0Mzc5NGI2Yw
WIX
WIX
33547
WIX WIX
Description
33547 FUEL MANAGER FILTER ; KEY-WAY STYLE
Fuel Filter; 128MM Total HT X 69MM OD; Bayonet Cartridge
Part #
33547
BDI #
18432755
Details
82.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/33547/p/18432755
Your Price
$ 82.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161513
Weight / Kilogram
0.241
EAN
0765809335479
Product Group - BDI
F02170
Noun
Filter
Keyword String
Fuel
Product Detail
Fuel Filter
Product Specification
Fuel Filter; 128MM Total HT X 69MM OD; Bayonet Cartridge
Long Description
Fuel Filter; 128MM Total HT X 69MM OD; Bayonet Cartridge

