https://www.bdiexpress.com/medias/INDWIXSPIFTR-18433725-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzNHxpbWFnZS9qcGVnfGFHUXdMMmd3WXk4eE1UQXpOREl5TkRZMU5qUXhOQzlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNek0zTWpWZk16QXdlRE13TUM1cWNHY3w5YTc1Y2UwNDBmMjRiMDBlYzBkNWMwM2IwYmExOTc1MWQ0OTU5MjVkZjA3YjNkYzBlMzZmY2Q3ZDBlYWUyYmRm
https://www.bdiexpress.com/medias/INDWIXSPIFTR-18433725-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzNHxpbWFnZS9qcGVnfGFHUXdMMmd3WXk4eE1UQXpOREl5TkRZMU5qUXhOQzlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNek0zTWpWZk16QXdlRE13TUM1cWNHY3w5YTc1Y2UwNDBmMjRiMDBlYzBkNWMwM2IwYmExOTc1MWQ0OTU5MjVkZjA3YjNkYzBlMzZmY2Q3ZDBlYWUyYmRm
18433725
Fluid Power
WIX
WIX
33682
WIX WIX
Description
33682 SPIN-ON FUEL FILTER
Fuel Filter; 193MM Total HT X 94MM OD; Thread Pitch M20X1.5
Part #
33682
BDI #
18433725
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/33682/p/18433725
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161513
Weight / Kilogram
0.753
EAN
0765809336827
Product Group - BDI
F02170
Noun
Filter
Keyword String
Fuel
Product Detail
Fuel Filter
Product Specification
Fuel Filter; 193MM Total HT X 94MM OD; Thread Pitch M20X1.5
Long Description
Fuel Filter; 193MM Total HT X 94MM OD; Thread Pitch M20X1.5

