https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18388874-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkyOHxpbWFnZS9qcGVnfGFEYzVMMmd4WWk4eE1UQXdOVGc0TkRBek9URTVPQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGc0TnpSZk16QXdlRE13TUM1cWNHY3xjZGY5ZmJiOGViZDI3NzJlOTU0YWE5ODQ4NjliMmViN2I5NGY1ODg4YmFiNjJmOThiNGJjNDM4OTIyYTliM2I2
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18388874-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkyOHxpbWFnZS9qcGVnfGFEYzVMMmd4WWk4eE1UQXdOVGc0TkRBek9URTVPQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGc0TnpSZk16QXdlRE13TUM1cWNHY3xjZGY5ZmJiOGViZDI3NzJlOTU0YWE5ODQ4NjliMmViN2I5NGY1ODg4YmFiNjJmOThiNGJjNDM4OTIyYTliM2I2
TOPRING
TOPRING
35.124
TOPRING TOPRING
Description
35.124 TUBING ; 1/4 X 100' CLEAR POLYURETHANE
Pneumatic Tubing; 1/4" Nominal Diameter; 1/4" External Diameter; 0.156" Internal Diameter; 30M Length; Air Compatible Fluid; Ester Based Polyurethane Hose Outer Jacket Material; 143PSI Maximum Inlet Pressure; -28 IN-HG Maximum Vacuum Level
Part #
35.124
BDI #
18388874
Details
102.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/35-124/p/18388874
Your Price
$ 102.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
EAN
0774679351243
Product Group - BDI
F02192
Noun
Tubing
Keyword String
Pneumatic
Manufacturer URL
https://www.topring.com
Product Detail
Pneumatic Tubing
Product Specification
1/4" Nominal Diameter; 1/4" External Diameter; 0.156" Internal Diameter; 30M Length; Air Compatible Fluid; Ester Based Polyurethane Hose Outer Jacket Material; 143PSI Maximum Inlet Pressure; -28 IN-HG Maximum Vacuum Level
Long Description
Pneumatic Tubing; 1/4" Nominal Diameter; 1/4" External Diameter; 0.156" Internal Diameter; 30M Length; Air Compatible Fluid; Ester Based Polyurethane Hose Outer Jacket Material; 143PSI Maximum Inlet Pressure; -28 IN-HG Maximum Vacuum Level

