https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126876-300X300.jpg?context=bWFzdGVyfHJvb3R8OTA2OXxpbWFnZS9qcGVnfGFHRTVMMmhtWlM4eE1ERTBNVGN3Tnpjek1EazNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNalk0TnpaZk16QXdXRE13TUM1cWNHY3xjODI4NDg3NjhmNDNkYzE4ZGVkN2ViODY2Zjc3MDc1MmE1YTgxYTAzYWJlZjRlYjk3NTMxN2UwNGQ2YWQ3ZTVj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126876-300X300.jpg?context=bWFzdGVyfHJvb3R8OTA2OXxpbWFnZS9qcGVnfGFHRTVMMmhtWlM4eE1ERTBNVGN3Tnpjek1EazNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNalk0TnpaZk16QXdXRE13TUM1cWNHY3xjODI4NDg3NjhmNDNkYzE4ZGVkN2ViODY2Zjc3MDc1MmE1YTgxYTAzYWJlZjRlYjk3NTMxN2UwNGQ2YWQ3ZTVj
JOHNS MANVILLE
JOHNS MANVILLE
36665
JOHNS MANVILLE JOHNS MANVILLE
Description
36665 PVC INSULATED PIPE JACKET ; 4FT LENGTH 5-1/2IN OD MAX WHT
Insulated Pipe Jacket; 5-1/2" Maximum Outside Diameter; 4' Length; 0.02" Thickness; PVC; -30 to 150 Degree F Temperature; White; For Bare Pipes and Pipe Insulation
Part #
36665
BDI #
25126876
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/36665/p/25126876
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30141500
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Jacket
Keyword String
Pipe
Manufacturer URL
https://www.jm.com
Product Detail
Insulated Pipe Jacket
Product Specification
5-1/2" Maximum Outside Diameter; 4' Length; 0.02" Thickness; PVC; -30 to 150 Degree F Temperature; White
Long Description
Insulated Pipe Jacket; 5-1/2" Maximum Outside Diameter; 4' Length; 0.02" Thickness; PVC; -30 to 150 Degree F Temperature; White; For Bare Pipes and Pipe Insulation

