Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3840S https://www.bdiexpress.com/medias/MFRI-RARTLSX-18005626-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5MnxpbWFnZS9qcGVnfGFEZzFMMmhsTWk4eE1EZ3lOell4TkRFMU9EZzNPQzlOUmxKSkxWSkJVbFJNVTFoZk1UZ3dNRFUyTWpaZk16QXdlRE13TUM1cWNHY3w2M2I1OTk5OTI1NDNhYWRiOWZmNDVlNTc5NGIwNjlkYTI2YzA5YWMwYzM1YjQxNzgxYWViNmUyYzMyZWYwNjRj
18005626 Fluid Power 

INGERSOLL RAND INGERSOLL RAND

3840S

Description

3840S AIR MOTOR

In Line Air Motor; 1.35 HP Rated Power; 115 Ft-Lb Maximum Torque; 190 RPM; 1/2" NPT Air Inlet; 90 PSI Air Pressure; 3/4" Drive Size; Round KeyedBlack Oxide Finish; Planetary Gear Train; Steel Housing Material; In line Motor; Air Powered Source; 2.1875" Drive Length; 19.3:1 Gear Ratio; 190 RPM Maximum Free Speed; Face Mounting Type; 0 to 150 F Deg Operating Temperature Range

Part #

01024744

BDI #
18005626

Details

10352.44 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 10,352.44 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
4.582
Product Group - BDI
F02370
Noun
Motor
Keyword String
In Line Air
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
8.75
Product Detail
In Line Air Motor
Product Specification
1.35 HP Rated Power; 115 Ft-Lb Maximum Torque; 190 RPM; 1/2" NPT Air Inlet; 90 PSI Air Pressure; 3/4" Drive Size; Round KeyedBlack Oxide Finish; Planetary Gear Train; Steel Housing Material; In line Motor; Air Powered Source; 2.1875" Drive Length; 19.3:1 Gear Ratio; 190 RPM Maximum Free Speed; Face Mounting Type; 0 to 150 F Deg Operating Temperature Range
Long Description
In Line Air Motor; 1.35 HP Rated Power; 115 Ft-Lb Maximum Torque; 190 RPM; 1/2" NPT Air Inlet; 90 PSI Air Pressure; 3/4" Drive Size; Round KeyedBlack Oxide Finish; Planetary Gear Train; Steel Housing Material; In line Motor; Air Powered Source; 2.1875" Drive Length; 19.3:1 Gear Ratio; 190 RPM Maximum Free Speed; Face Mounting Type; 0 to 150 F Deg Operating Temperature Range