https://www.bdiexpress.com/medias/MFRI-RARTLSX-18005628-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5MnxpbWFnZS9qcGVnfGFESTBMMmhtTXk4eE1EZ3lOell4TkRZeE56WXpNQzlOUmxKSkxWSkJVbFJNVTFoZk1UZ3dNRFUyTWpoZk16QXdlRE13TUM1cWNHY3wzZDNiNmY1NzYwNTQxMDZlZDA2NzBiYWIzNzEwZjQ3ODI1NzE1MmY4NWQ3NjBkYjdiNjQ1ZTJmNDY0NDVkYzZi
https://www.bdiexpress.com/medias/MFRI-RARTLSX-18005628-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5MnxpbWFnZS9qcGVnfGFESTBMMmhtTXk4eE1EZ3lOell4TkRZeE56WXpNQzlOUmxKSkxWSkJVbFJNVTFoZk1UZ3dNRFUyTWpoZk16QXdlRE13TUM1cWNHY3wzZDNiNmY1NzYwNTQxMDZlZDA2NzBiYWIzNzEwZjQ3ODI1NzE1MmY4NWQ3NjBkYjdiNjQ1ZTJmNDY0NDVkYzZi
INGERSOLL RAND
INGERSOLL RAND
3840U
INGERSOLL RAND INGERSOLL RAND
Description
3840U AIR MOTOR
In Line Air Motor; 1.4 HP Rated Power; 133 Ft-Lb Maximum Torque; 162 RPM; 1/2" NPT Air Inlet; 90 PSI Air Pressure; 3/4" Drive Size; Round KeyedBlack Oxide Finish; Planetary Gear Train; Steel Housing Material; In line Motor; Air Powered Source; 2.1875" Drive Length; 19.3:1 Gear Ratio; 162 RPM Maximum Free Speed; Face Mounting Type; 0 to 150 F Deg Operating Temperature Range
Part #
01235514
BDI #
18005628
Details
10903.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/3840U/p/18005628
Your Price
$ 10,903.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
4.99
Product Group - BDI
F02370
Noun
Motor
Keyword String
In Line Air
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
8.75
Product Detail
In Line Air Motor
Product Specification
1.4 HP Rated Power; 133 Ft-Lb Maximum Torque; 162 RPM; 1/2" NPT Air Inlet; 90 PSI Air Pressure; 3/4" Drive Size; Round KeyedBlack Oxide Finish; Planetary Gear Train; Steel Housing Material; In line Motor; Air Powered Source; 2.1875" Drive Length; 19.3:1 Gear Ratio; 162 RPM Maximum Free Speed; Face Mounting Type; 0 to 150 F Deg Operating Temperature Range
Long Description
In Line Air Motor; 1.4 HP Rated Power; 133 Ft-Lb Maximum Torque; 162 RPM; 1/2" NPT Air Inlet; 90 PSI Air Pressure; 3/4" Drive Size; Round KeyedBlack Oxide Finish; Planetary Gear Train; Steel Housing Material; In line Motor; Air Powered Source; 2.1875" Drive Length; 19.3:1 Gear Ratio; 162 RPM Maximum Free Speed; Face Mounting Type; 0 to 150 F Deg Operating Temperature Range

