24682534
Fluid Power
WATTS WATER TECH
WATTS WATER TECH
41-4142-24
WATTS WATER TECH WATTS WATER TECH
Description
41-4142-24 ; 3/4X24 GAS CONNECTOR
Gas Connector; 3/4" IPS Flare MNPT X 3/4" IPS Flare FNPT; 24" Length; Stainless Steel Body; Hot-Dipped Gray PVC Coating
Part #
41-4142-24
BDI #
24682534
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/41-4142-24/p/24682534
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.005
Product Group - BDI
F02192
Harmonized Tariff Code
7412.20.00.35
Noun
Connector
Manufacturer URL
https://www.watts.com
Product Detail
Gas Connector
Product Specification
Gas Connector; 3/4" IPS Flare MNPT X 3/4" IPS Flare FNPT; 24" Length; Stainless Steel Body; Hot-Dipped Gray PVC Coating
Long Description
Gas Connector; 3/4" IPS Flare MNPT X 3/4" IPS Flare FNPT; 24" Length; Stainless Steel Body; Hot-Dipped Gray PVC Coating


