https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18389055-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2NHxpbWFnZS9qcGVnfGFHVmpMMmd4TlM4eE1UQXdOVGswTkRVeU9Ea3lOaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGt3TlRWZk16QXdlRE13TUM1cWNHY3xjNDFhZDVkMmM4OWU0MDlmYTlmYjA2MjBkNTkwMjU0NWY2MTkzNGIwYTRlZTI3YzhjMDFjMDJmYmM1YTExZDIz
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18389055-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2NHxpbWFnZS9qcGVnfGFHVmpMMmd4TlM4eE1UQXdOVGswTkRVeU9Ea3lOaTlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGt3TlRWZk16QXdlRE13TUM1cWNHY3xjNDFhZDVkMmM4OWU0MDlmYTlmYjA2MjBkNTkwMjU0NWY2MTkzNGIwYTRlZTI3YzhjMDFjMDJmYmM1YTExZDIz
TOPRING
TOPRING
48.320
TOPRING TOPRING
Description
48.320 TWO EAR HOSE CLAMP ; 15 - 18 MM
Hose Clamp; Two Ear 15 -18MM
Part #
48.320
BDI #
18389055
Details
1.64
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/48-320/p/18389055
Your Price
$ 1.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162906
Weight / Kilogram
0
EAN
0774679483203
Product Group - BDI
F02172
Noun
Clamp
Keyword String
Hose
Product Detail
Hose Clamp
Product Specification
Hose Clamp; Two Ear 15 -18MM
Long Description
Hose Clamp; Two Ear 15 -18MM

