Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4FF3 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-4FBF4-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxNHxpbWFnZS9qcGVnfGFEQTBMMmd3WWk4eE1EazNOVFU1TXpneU5ESTROaTlOUmxKRVZrTllXRmhZV0ZoZk5FWkNSalJmTXpBd2VETXdNQzVxY0djfGQ2NDQ1MWQxOTAzZWU0Y2RlZjgzNjU0OTI4MjI1MDMwZjMzZjA2ODhkMzU4MzY0ZDdhZGZmZGY0YTI5ZGE2ZmM
19311869 Fluid Power 

DIXON VALVE DIXON VALVE

4FF3

Description

4FF3 COUPLER ; 1/2 IND 3/8 F-NPTF STEEL

Coupler; 1/2" Size; Semi-Automatic; 1" Hex; 2.85" Length; 1.24" OD; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPTF

Part #

4FF3

BDI #
19311869

Details

82.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 82.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.23
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/2" Size; Semi-Automatic; 1" Hex; 2.85" Length; 1.24" OD; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPTF
Long Description
Coupler; 1/2" Size; Semi-Automatic; 1" Hex; 2.85" Length; 1.24" OD; Steel Material; -40 To 250 Deg F Temperature Range; 3/8" NPTF