https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435379-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjZ8aW1hZ2UvanBlZ3xhRGxoTDJoallTOHhNVEF6TkRJMk5EY3pNVFkzT0M5SlRrUlhTVmhUVUVsR1ZGSmZNVGcwTXpVek56bGZNekF3ZURNd01DNXFjR2N8OThlZTc4ZjQ5YWMyZTg3OTI0ZDI3YTlhZWI0NGIzYjQ1MjQ0YTYzYzhhY2NkNDIxMjkxNWJjM2NmNWRlNTQxNA
https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435379-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjZ8aW1hZ2UvanBlZ3xhRGxoTDJoallTOHhNVEF6TkRJMk5EY3pNVFkzT0M5SlRrUlhTVmhUVUVsR1ZGSmZNVGcwTXpVek56bGZNekF3ZURNd01DNXFjR2N8OThlZTc4ZjQ5YWMyZTg3OTI0ZDI3YTlhZWI0NGIzYjQ1MjQ0YTYzYzhhY2NkNDIxMjkxNWJjM2NmNWRlNTQxNA
WIX
WIX
51064
WIX WIX
Description
51064 SPIN-ON LUBE FILTER ; CELLULOSE 3.234" OD 11GPM
Oil Filter; Spin-On; 81MM Total HT X 84MM OD; Thread Pitch M20
Part #
51064
BDI #
18435379
Details
25.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/51064/p/18435379
Your Price
$ 25.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.304
EAN
0765809510647
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil
Product Detail
Oil Filter
Product Specification
Oil Filter; Spin-On; 81MM Total HT X 84MM OD; Thread Pitch M20
Long Description
Oil Filter; Spin-On; 81MM Total HT X 84MM OD; Thread Pitch M20

