https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435383-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDd8aW1hZ2UvanBlZ3xhRGcwTDJnMU9TOHhNVEF6TkRJMk5UazNOamcyTWk5SlRrUlhTVmhUVUVsR1ZGSmZNVGcwTXpVek9ETmZNekF3ZURNd01DNXFjR2N8Njc3NGE1MmIxZmU3OTY5YjFjYTk1OTMxM2JlMWIwZGFkYTE2YTNkY2QyZmU1MzhkMTIxZDJiNzYyYWQzNDAyZg
https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435383-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDd8aW1hZ2UvanBlZ3xhRGcwTDJnMU9TOHhNVEF6TkRJMk5UazNOamcyTWk5SlRrUlhTVmhUVUVsR1ZGSmZNVGcwTXpVek9ETmZNekF3ZURNd01DNXFjR2N8Njc3NGE1MmIxZmU3OTY5YjFjYTk1OTMxM2JlMWIwZGFkYTE2YTNkY2QyZmU1MzhkMTIxZDJiNzYyYWQzNDAyZg
WIX
WIX
51068
WIX WIX
Description
51068 SPIN-ON LUBE FILTER ; CELLULOSE 3.66" OD 21MICRON
Oil Filter; Spin-On; 108MM Total HT X 97MM OD; Thread Pitch 3/4
Part #
51068
BDI #
18435383
Details
17.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/51068/p/18435383
Your Price
$ 17.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.49
EAN
0765809510685
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil
Product Detail
Oil Filter
Product Specification
Oil Filter; Spin-On; 108MM Total HT X 97MM OD; Thread Pitch 3/4
Long Description
Oil Filter; Spin-On; 108MM Total HT X 97MM OD; Thread Pitch 3/4

