https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435082-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4OXxpbWFnZS9qcGVnfGFEQTBMMmhqTlM4eE1UQXpOREk0TlRZd05EZzVOQzlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNelV3T0RKZk16QXdlRE13TUM1cWNHY3w1NmU5YTdiZGViYWY1ZjJkOTNmY2ZiMjI1NGFiMmJkYzY4MDc2ZmY1MTIxODI5ZmE1ZTJiOTJiMmE0NTNhYWRj
https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435082-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4OXxpbWFnZS9qcGVnfGFEQTBMMmhqTlM4eE1UQXpOREk0TlRZd05EZzVOQzlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNelV3T0RKZk16QXdlRE13TUM1cWNHY3w1NmU5YTdiZGViYWY1ZjJkOTNmY2ZiMjI1NGFiMmJkYzY4MDc2ZmY1MTIxODI5ZmE1ZTJiOTJiMmE0NTNhYWRj
18435082
Spin-On Filters
WIX
WIX
51259
WIX WIX
Description
51259 SPIN-ON TRANSMISSION FILTER ; ENHANCED CELLULOSE 3.67" OD 10 MICRON
Spin-On Transmission Filter; 10 Micron Rating; 1"-12 Thread Size; Enhanced Cellulose Media Type; 3.67" Top Outside Diameter; 5-1/2" Height; No Bypass Valve; No Anti-Drainback Valve; 420 PSI Burst Pressure; 12 To 16 GPM
Part #
51259
BDI #
18435082
Details
29.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Filters-FRLs-And-Gauges/Hydraulic-Filters/Spin-On-Filters/51259/p/18435082
Your Price
$ 29.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.577
EAN
0765809512597
Product Group - BDI
F02170
Product Type
Spin-On Transmission Filter
Micron Rating
10 Micron
Thread Size
1"-12
Filter Media
Enhanced Cellulose
Top Outside Diameter - Inch
3.67
Top Outside Diameter - Millimeter
93.218
Overall Height - Inch
5.5
Overall Height - Millimeter
139.7
Gasket Inside Diameter - Inch
2.462
Gasket Inside Diameter - Millimeter
62.535
Gasket Outside Diameter - Inch
2.834
Gasket Outside Diameter - Millimeter
71.984
Gasket Thickness - Inch
0.275
Gasket Thickness - Millimeter
6.985
Bypass Valve Included Yes/No
No
Anti-Drainback Valve Included Yes/No
No
Flow Rate
12 To 16 GPM
Maximum Operating Pressure
420 PSI
Inch - Metric
Inch
Other Features
2/20 = 6/19 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Dresser/Jacobsen/John Deere/New Holland/Steiger Application
Category - BDI
Spin-On Filters
Harmonized Tariff Code
8421.29.00.65
Noun
Filter
Keyword String
Spin-On
Manufacturer URL
https://www.wixfilters.com
Product Detail
Hydraulic Filter
Product Specification
Hydraulic Filter; Spin-On; 146MM Total HT X 94MM OD; Thread Pitch 1-12 UNF
Long Description
Spin-On Transmission Filter; 10 Micron Rating; 1"-12 Thread Size; Enhanced Cellulose Media Type; 3.67" Top Outside Diameter; 5-1/2" Height; No Bypass Valve; No Anti-Drainback Valve; 420 PSI Burst Pressure; 12 To 16 GPM
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


