![51307](/medias/INDWIXXXXXXX-18434318-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTd8aW1hZ2UvanBlZ3xhREZqTDJoak15OHhNRFV5T0RjM09UVTVPVGt3TWk5SlRrUlhTVmhZV0ZoWVdGaGZNVGcwTXpRek1UaGZNekF3ZURNd01DNXFjR2N8ZmVlZTkxZjgwZjZhMDhkNDZmNjg1YWJkMmMxNjcyOGZlMGM1M2QwNTMzNGUyOWRjOTM5NWJlNGFkNmEyOGVkOQ)
![51307](/medias/INDWIXXXXXXX-18434318-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTd8aW1hZ2UvanBlZ3xhREZqTDJoak15OHhNRFV5T0RjM09UVTVPVGt3TWk5SlRrUlhTVmhZV0ZoWVdGaGZNVGcwTXpRek1UaGZNekF3ZURNd01DNXFjR2N8ZmVlZTkxZjgwZjZhMDhkNDZmNjg1YWJkMmMxNjcyOGZlMGM1M2QwNTMzNGUyOWRjOTM5NWJlNGFkNmEyOGVkOQ)
WIX
WIX
51307
WIX WIX
Description
51307 SPIN-ON LUBE FILTER
Oil Filter; 95MM Total HT X 96MM OD; Thread Pitch 3/4
Part #
51307
BDI #
18434318
Details
19.13
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/51307/p/18434318
Your Price
$ 19.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.453
EAN
0765809513075
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil
Product Detail
Oil Filter
Product Specification
Oil Filter; 95MM Total HT X 96MM OD; Thread Pitch 3/4
Long Description
Oil Filter; 95MM Total HT X 96MM OD; Thread Pitch 3/4