https://www.bdiexpress.com/medias/INDWIXXXXXXX-18433275-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDh8aW1hZ2UvanBlZ3xhRFV5TDJnNVl5OHhNRFV5T0RjNU1ERTFNVEU1T0M5SlRrUlhTVmhZV0ZoWVdGaGZNVGcwTXpNeU56VmZNekF3ZURNd01DNXFjR2N8NjI0NTFhOGQwOTdkZTY0OGY3MjFjOTlhNmNkMjY1MzY2YzU5YTU1MjRmOTlhNGQ4MGRjYjQwMDFmNTI4OTI3NQ
WIX
WIX
51348
WIX WIX
Description
51348 SPIN-ON LUBE FILTER
Oil Filter; Spin-On; 89MM Total HT X 77MM OD; Thread Pitch 3/4
Part #
51348
BDI #
18433275
Details
15.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/51348/p/18433275
Your Price
$ 15.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.263
EAN
0765809513488
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil
Product Detail
Oil Filter
Product Specification
Oil Filter; Spin-On; 89MM Total HT X 77MM OD; Thread Pitch 3/4
Long Description
Oil Filter; Spin-On; 89MM Total HT X 77MM OD; Thread Pitch 3/4