https://www.bdiexpress.com/medias/INDWIXXXXXXX-18434269-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NTh8aW1hZ2UvanBlZ3xhREl5TDJnM1l5OHhNRFV5T0RjNU1qY3dOekV3TWk5SlRrUlhTVmhZV0ZoWVdGaGZNVGcwTXpReU5qbGZNekF3ZURNd01DNXFjR2N8OWY5Mjc3MGViYTEwODljM2UxOWU5Nzk4YTkwN2U3OWRiNGQ4NWE0OTMwYjQxZDA4MDlhM2MxODJkYTE4OGM5Zg
WIX
WIX
51356
WIX WIX
Description
51356 SPIN-ON LUBE FILTER
Oil Filter; 83MM Total HT X 97MM OD; Thread Pitch M20
Part #
51356
BDI #
18434269
Details
15.95
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/51356/p/18434269
Your Price
$ 15.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.227
EAN
0765809513563
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil
Product Detail
Oil Filter
Product Specification
Oil Filter; 83MM Total HT X 97MM OD; Thread Pitch M20
Long Description
Oil Filter; 83MM Total HT X 97MM OD; Thread Pitch M20