https://www.bdiexpress.com/medias/INDWIXXXXXXX-18431459-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMTZ8aW1hZ2UvanBlZ3xhREJqTDJnd01pOHhNRFV5T0RjNU9EZ3dNVGsxTUM5SlRrUlhTVmhZV0ZoWVdGaGZNVGcwTXpFME5UbGZNekF3ZURNd01DNXFjR2N8OTQ4YWU5ZmRjMjIzNzhlYmMzMGZkNWVmODUyN2U1YWY0NmNlNjFiYjI4ZDk3Y2U5YTVjNjY1NTYzMTM5MTA2OA
WIX
WIX
51374
WIX WIX
Description
51374 SPIN-ON LUBE FILTER
Oil Filter; 88MM Total HT X 76MM OD; Thread Pitch 3/4
Part #
51374
BDI #
18431459
Details
19.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/51374/p/18431459
Your Price
$ 19.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.304
EAN
0765809513747
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil
Product Detail
Oil Filter
Product Specification
Oil Filter; 88MM Total HT X 76MM OD; Thread Pitch 3/4
Long Description
Oil Filter; 88MM Total HT X 76MM OD; Thread Pitch 3/4