https://www.bdiexpress.com/medias/INDWIXCATFTR-18435790-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzMnxpbWFnZS9qcGVnfGFEazFMMmhqTkM4eE1UQTBOREEwTlRFNU16STBOaTlKVGtSWFNWaERRVlJHVkZKZk1UZzBNelUzT1RCZk16QXdlRE13TUM1cWNHY3xmYWI0MzViNmY3OGRjNjY5MGQ4YjIxYzQ3NmM4YzQ4MzQwYTE5MTgzNzQyYTNjOGM5MTczOWNhODI4OTc2ZGE2
https://www.bdiexpress.com/medias/INDWIXCATFTR-18435790-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgzMnxpbWFnZS9qcGVnfGFEazFMMmhqTkM4eE1UQTBOREEwTlRFNU16STBOaTlKVGtSWFNWaERRVlJHVkZKZk1UZzBNelUzT1RCZk16QXdlRE13TUM1cWNHY3xmYWI0MzViNmY3OGRjNjY5MGQ4YjIxYzQ3NmM4YzQ4MzQwYTE5MTgzNzQyYTNjOGM5MTczOWNhODI4OTc2ZGE2
WIX
WIX
51434
WIX WIX
Description
51434 CARTRIDGE HYDRAULIC FILTER ; METAL CANISTER
Hydraulic Filter; 235MM Total HT X 100MM OD; Cylindrical
Part #
51434
BDI #
18435790
Details
58.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/51434/p/18435790
Your Price
$ 58.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.681
EAN
0765809514348
Product Group - BDI
F02170
Noun
Filter
Keyword String
Hydraulic
Product Detail
Hydraulic Filter
Product Specification
Hydraulic Filter; 235MM Total HT X 100MM OD; Cylindrical
Long Description
Hydraulic Filter; 235MM Total HT X 100MM OD; Cylindrical

