https://www.bdiexpress.com/medias/INDWIXXXXXXX-18435570-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDd8aW1hZ2UvanBlZ3xhRGs1TDJnNE5pOHhNRFV5T0RnME1qQTRPRFEzT0M5SlRrUlhTVmhZV0ZoWVdGaGZNVGcwTXpVMU56QmZNekF3ZURNd01DNXFjR2N8Y2Q2ZGU0ZDZkZTA0NzBlYTdhYzBhNTIxMmZkNzgxYWM2OWRmMzZlYzkyZGM3NTcyZjk5YTBhZjBjMzc2NjMwNQ
WIX
WIX
51515
WIX WIX
Description
51515 SPIN-ON LUBE FILTER
Oil Filter; Spin-On; 143MM Total HT X 95MM OD; Thread Pitch 3/4
Part #
51515
BDI #
18435570
Details
15.95
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/51515/p/18435570
Your Price
$ 15.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.53
EAN
0765809515154
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil
Product Detail
Oil Filter
Product Specification
Oil Filter; Spin-On; 143MM Total HT X 95MM OD; Thread Pitch 3/4
Long Description
Oil Filter; Spin-On; 143MM Total HT X 95MM OD; Thread Pitch 3/4