

WIX
WIX
51518
WIX WIX
Description
51518 CRT HYDRAULIC METAL CAN FILTER
Hydraulic Filter; 152MM Total HT X 59MM OD
Part #
51518
BDI #
18435578
Details
50.84
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/51518/p/18435578
Your Price
$ 50.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.34
EAN
0765809515185
Product Group - BDI
F02170
Noun
Filter
Keyword String
Hydraulic
Product Detail
Hydraulic Filter
Product Specification
Hydraulic Filter; 152MM Total HT X 59MM OD
Long Description
Hydraulic Filter; 152MM Total HT X 59MM OD