https://www.bdiexpress.com/medias/INDWIXXXXXXX-18433474-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTF8aW1hZ2UvanBlZ3xhRGd3TDJoaFl5OHhNRFV5T0RnNU1qY3hOVEF6T0M5SlRrUlhTVmhZV0ZoWVdGaGZNVGcwTXpNME56UmZNekF3ZURNd01DNXFjR2N8NTdjNzg4M2EwOTgyNzVlOTI4ZmE0OTgyNTM4ZmYyNWQ0ZWUxMThmODYzMzdjZDVkOThkN2ExZTA4OGNjNmNlZA
WIX
WIX
51663
WIX WIX
Description
51663 SPIN-ON HYDRAULIC FILTER
Hydraulic Filter; 145MM Total HT X 98MM OD; Thread 1-1/8"
Part #
51663
BDI #
18433474
Details
33.38
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/51663/p/18433474
Your Price
$ 33.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0.53
EAN
0765809516632
Product Group - BDI
F02170
Noun
Filter
Keyword String
Hydraulic
Product Detail
Hydraulic Filter
Product Specification
Hydraulic Filter; 145MM Total HT X 98MM OD; Thread 1-1/8"
Long Description
Hydraulic Filter; 145MM Total HT X 98MM OD; Thread 1-1/8"