SOWA TOOL
SOWA TOOL
536-602
SOWA TOOL SOWA TOOL
Description
536-602 COOLANT TUBE ; HSK100A
Tube; Coolant; 16MM Shank Length; M25 X 1.5 Head Diameter; 44MM Head Length; 15.5MM Overall Length
Part #
536602
BDI #
18362691
Details
61.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/536-602/p/18362691
Your Price
$ 61.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Tube
Keyword String
Coolant
Product Specification
16MM Shank Length; M25 X 1.5 Head Diameter; 44MM Head Length; 15.5MM Overall Length
Long Description
Tube; Coolant; 16MM Shank Length; M25 X 1.5 Head Diameter; 44MM Head Length; 15.5MM Overall Length


