https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18392411-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODd8aW1hZ2UvanBlZ3xhR0UzTDJoalpDOHhNVEF3TmprMk56RXhPVGt3TWk5TlJsSlVUMUJZV0ZoWVdGaGZNVGd6T1RJME1URmZNekF3ZURNd01DNXFjR2N8NzEyZmQ1NWUxODZjNWM0NDM5ZWFiNjAyZDFhMjk2ZTY1ZTY5MGI4YWEzZTJlMzJmM2RiZjlmYjg4ODkzZDQ1Yg
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18392411-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODd8aW1hZ2UvanBlZ3xhR0UzTDJoalpDOHhNVEF3TmprMk56RXhPVGt3TWk5TlJsSlVUMUJZV0ZoWVdGaGZNVGd6T1RJME1URmZNekF3ZURNd01DNXFjR2N8NzEyZmQ1NWUxODZjNWM0NDM5ZWFiNjAyZDFhMjk2ZTY1ZTY5MGI4YWEzZTJlMzJmM2RiZjlmYjg4ODkzZDQ1Yg
18392411
Fluid Power
TOPRING
TOPRING
55.628
TOPRING TOPRING
Description
55.628 LIQUID PRESSURE GAUGE ; 2-1/2" 1/4NPT LM 0-160 PSI SS/BRASS
Pressure Gauge; 2-1/2" Nominal Diameter; 1/4" MNPT Inlet Nominal Size; Without CRN; Silver Color; Air Compatible Fluid; Lower Mount Installation Type; Stainless Steel 304 Body Material; Phosphor Bronze, Brass Mechanism or Internal Moving Parts Material; Analog Display Type; +/-1.6 Reading Accuracy; 160 PSI Maximum Display Pressure; 60 Deg C Maximum Fluid Temperature
Part #
55.628
BDI #
18392411
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/55-628/p/18392411
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0
EAN
0774679556280
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://www.topring.com
Product Detail
Pressure Gauge
Product Specification
2-1/2" Nominal Diameter; 1/4" MNPT Inlet Nominal Size; Without CRN; Silver Color; Air Compatible Fluid; Lower Mount Installation Type; Stainless Steel 304 Body Material; Phosphor Bronze, Brass Mechanism or Internal Moving Parts Material; Analog Display Type; +/-1.6 Reading Accuracy; 160 PSI Maximum Display Pressure; 60 Deg C Maximum Fluid Temperature
Long Description
Pressure Gauge; 2-1/2" Nominal Diameter; 1/4" MNPT Inlet Nominal Size; Without CRN; Silver Color; Air Compatible Fluid; Lower Mount Installation Type; Stainless Steel 304 Body Material; Phosphor Bronze, Brass Mechanism or Internal Moving Parts Material; Analog Display Type; +/-1.6 Reading Accuracy; 160 PSI Maximum Display Pressure; 60 Deg C Maximum Fluid Temperature

