Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

55.668 https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18388351-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NjR8aW1hZ2UvanBlZ3xhREV4TDJobVppOHhNVEF3TlRjeE9EWTVNVGczTUM5TlJsSlVUMUJZV0ZoWVdGaGZNVGd6T0Rnek5URmZNekF3ZURNd01DNXFjR2N8ZDdmODhiMDc2MDZlOTM1YmZlM2Q2MmU5MmI1YWM4ZTk4ZmViYTkyZDNiNmFiZWVjNDgwM2JjYTBhZGYzYzk5Mg
18388351 Fluid Power 

TOPRING TOPRING

55.668

Description

55.668 LIQUID PRESSURE GAUGE ; 2-1/2" 1/4NPT LM 0-5000 PSI SS/BRASS

Pressure Gauge; 2-1/2" Nominal Diameter; 1/4" MNPT Inlet Nominal Size; Without CRN; Silver Color; Air Compatible Fluid; Lower Mount Installation Type; Stainless Steel 304 Body Material; Phosphor Bronze, Brass Mechanism or Internal Moving Parts Material; Analog Display Type; +/-1.6 Reading Accuracy; 5000 PSI Maximum Display Pressure; 60 Deg C Maximum Fluid Temperature

Part #

55.668

BDI #
18388351

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TOPRING
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
0
EAN
0774679556686
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Manufacturer URL
https://www.topring.com
Product Detail
Pressure Gauge
Product Specification
2-1/2" Nominal Diameter; 1/4" MNPT Inlet Nominal Size; Without CRN; Silver Color; Air Compatible Fluid; Lower Mount Installation Type; Stainless Steel 304 Body Material; Phosphor Bronze, Brass Mechanism or Internal Moving Parts Material; Analog Display Type; +/-1.6 Reading Accuracy; 5000 PSI Maximum Display Pressure; 60 Deg C Maximum Fluid Temperature
Long Description
Pressure Gauge; 2-1/2" Nominal Diameter; 1/4" MNPT Inlet Nominal Size; Without CRN; Silver Color; Air Compatible Fluid; Lower Mount Installation Type; Stainless Steel 304 Body Material; Phosphor Bronze, Brass Mechanism or Internal Moving Parts Material; Analog Display Type; +/-1.6 Reading Accuracy; 5000 PSI Maximum Display Pressure; 60 Deg C Maximum Fluid Temperature