Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

55B042 https://www.bdiexpress.com/medias/INDWSUFLTRBG-17793431-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMjR8aW1hZ2UvanBlZ3xhR1V4TDJnMFppODVNVGd4TURBM05qYzFOREl5TG1wd1p3fGYzMWQ4MmQ0ZWEwYjA1YTNlMTNiY2I0NWRhMDc5NzNhYWEyOTJhOTA5ZTYzNDk3OGE0ZWYyYjU5ZmE4MTRmYTU
17793431 Fluid Power 

WALTER SURFACE TECH WALTER SURFACE TECH

55B042

Description

55B042 FILTER BAG ; 100 MICRON

Filter Bag; 14.1" X 10.5" X 3.3"; 100Micron; Disposable

Part #

55B042

BDI #
17793431

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

83.49 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 83.49 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WALTER SURFACE TECHNOLOGIES
Minimum Buy Quantity
N/A
UNSPSC
40161800
Weight / Kilogram
0.849
EAN
0662980725122
Product Group - BDI
F02170
Noun
Bag
Keyword String
Filter
Weight / LBS
1.7
Product Detail
Filter Bag
Product Specification
Filter Bag; 14.1" X 10.5" X 3.3"; 100Micron; Disposable
Long Description
Filter Bag; 14.1" X 10.5" X 3.3"; 100Micron; Disposable