WALTER SURFACE TECH
WALTER SURFACE TECH
55B043
WALTER SURFACE TECH WALTER SURFACE TECH
Description
55B043 FILTER BAG ; 200 MICRON 6/PK
Filter Bag; 12.2" X 8.7" X 8.4; 200Micron; Disposable
Part #
55B043
BDI #
17793419
Details
201.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/55B043/p/17793419
Your Price
$ 201.99 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161800
Weight / Kilogram
0.795
EAN
0662980867396
Product Group - BDI
F02170
Noun
Bag
Keyword String
Filter
Product Detail
Filter Bag
Product Specification
Filter Bag; 12.2" X 8.7" X 8.4; 200Micron; Disposable
Long Description
Filter Bag; 12.2" X 8.7" X 8.4; 200Micron; Disposable


