![56188](/medias/INDXXXXXXXXX-21470056-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyNTF8aW1hZ2UvanBlZ3xhRFF6TDJnMk5pODVPREkwTmpjME5qRXhNak13TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEzTURBMU5sOHpNREI0TXpBd0xtcHdad3wxYmFhYTYxNWY0MDA5YTIzNmZkOTkxMzYzMzYyZTJkZTQ1Yzc4NGM4YjZjYzcwZjg4NDI2ZDQwNzY2YzBjMzEz)
![56188](/medias/INDXXXXXXXXX-21470056-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyNTF8aW1hZ2UvanBlZ3xhRFF6TDJnMk5pODVPREkwTmpjME5qRXhNak13TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEzTURBMU5sOHpNREI0TXpBd0xtcHdad3wxYmFhYTYxNWY0MDA5YTIzNmZkOTkxMzYzMzYyZTJkZTQ1Yzc4NGM4YjZjYzcwZjg4NDI2ZDQwNzY2YzBjMzEz)
IDEAL-TRIDON
IDEAL-TRIDON
56188
IDEAL-TRIDON IDEAL-TRIDON
Description
56188 RELEASE CLAMP ; 11-1/2IN HOSE ID 1/4IN DIA 9/16IN WD
Hose Clamp; Quick Release; 188MM Size
Part #
56188
BDI #
21555021
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/56188/p/21555021
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162906
Weight / Kilogram
0.06
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Hose
Product Detail
Hose Clamp
Product Specification
Hose Clamp; Quick Release; 188MM Size
Long Description
Hose Clamp; Quick Release; 188MM Size