

WIX
WIX
57750S
WIX WIX
Description
57750S SPIN-ON LUBE FILTER
Oil Filter; Spin-On; 150MM Total HT X 93MM OD; Thread Pitch M92
Part #
57750S
BDI #
18436139
Details
59.3
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/57750S/p/18436139
Your Price
$ 59.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.75
EAN
0765809212565
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil
Product Detail
Oil Filter
Product Specification
Oil Filter; Spin-On; 150MM Total HT X 93MM OD; Thread Pitch M92
Long Description
Oil Filter; Spin-On; 150MM Total HT X 93MM OD; Thread Pitch M92