

18388358
Fluid Power
TOPRING
TOPRING
58.952
TOPRING TOPRING
Description
58.952 ANTI-HOSE WHIP SAFETY VALVE ; 1/4(M-F)NPT 24 SCFM
Air Fuse; 1/4" MNPT Inlet X 1/4" FNPT Outlet Nominal Size; Blue Color; 24 SCFM Maximum Airflow; Air Compatible Fluid; Aluminum Body Material; 261PSI Maximum Inlet Pressure; -20 Deg C Minimum Fluid Temperature; 80 Deg C Maximum Fluid Temperature; 1 Outlet Quantity
Part #
58.952
BDI #
18388358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/58-952/p/18388358
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
EAN
0774679952419
Product Group - BDI
F02352
Noun
Fuse
Keyword String
Air
Manufacturer URL
https://www.topring.com
Product Detail
Air Fuse
Product Specification
1/4" MNPT Inlet X 1/4" FNPT Outlet Nominal Size; Blue Color; 24 SCFM Maximum Airflow; Air Compatible Fluid; Aluminum Body Material; 261PSI Maximum Inlet Pressure; -20 Deg C Minimum Fluid Temperature; 80 Deg C Maximum Fluid Temperature; 1 Outlet Quantity
Long Description
Air Fuse; 1/4" MNPT Inlet X 1/4" FNPT Outlet Nominal Size; Blue Color; 24 SCFM Maximum Airflow; Air Compatible Fluid; Aluminum Body Material; 261PSI Maximum Inlet Pressure; -20 Deg C Minimum Fluid Temperature; 80 Deg C Maximum Fluid Temperature; 1 Outlet Quantity