https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18390229-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4NHxpbWFnZS9qcGVnfGFEQmhMMmhtWmk4eE1UQXdOak0xTWpNMU9UUTFOQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEF5TWpsZk16QXdlRE13TUM1cWNHY3xjOWJjZjQ1NGE1NDU5NGFhNDc1Nzk3NGY2Y2ZiNWY1MTczZTcyY2E0NTMxZTc5YjdhYTU5ZWU0YWM5NjI4MjZk
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18390229-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4NHxpbWFnZS9qcGVnfGFEQmhMMmhtWmk4eE1UQXdOak0xTWpNMU9UUTFOQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEF5TWpsZk16QXdlRE13TUM1cWNHY3xjOWJjZjQ1NGE1NDU5NGFhNDc1Nzk3NGY2Y2ZiNWY1MTczZTcyY2E0NTMxZTc5YjdhYTU5ZWU0YWM5NjI4MjZk
TOPRING
TOPRING
59.345
TOPRING TOPRING
Description
59.345 AUTODRAIN+Y-STRAINER ; 1/2M-1/4FNPT MAXDRAIN
Condensate Drain; 1/2" MNPT Inlet Nominal Size; Wired Power Supply Type; 115V Alternating Current Voltage; Air Compatible Fluid; Vertical Installation Type; ABS Polymer Body Material; Stainless Steel, Brass Mechanism or Internal Moving Parts Material; 230PSI Maximum Inlet Pressure; Automatic Drain Type; Analog Timer Trigger Type; 45 Maximum Interval Time Between Two Cycles; 0.5 Minimum Interval Time Between Two Cycles; 10S Maximum Cycle Opening Time; 0.5S Minimum Cycle Opening Time; 90 Deg C Maximum Fluid Temperature; 1 Outlet Quantity
Part #
59.345
BDI #
18390229
Details
212.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/59-345/p/18390229
Your Price
$ 212.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0774679946968
Product Group - BDI
F02234
Noun
Drain
Keyword String
Condensate
Manufacturer URL
https://www.topring.com
Product Detail
Condensate Drain
Product Specification
1/2" MNPT Inlet Nominal Size; Wired Power Supply Type; 115V Alternating Current Voltage; Air Compatible Fluid; Vertical Installation Type; ABS Polymer Body Material; Stainless Steel, Brass Mechanism or Internal Moving Parts Material; 230PSI Maximum Inlet Pressure; Automatic Drain Type; Analog Timer Trigger Type; 45 Maximum Interval Time Between Two Cycles; 0.5 Minimum Interval Time Between Two Cycles; 10S Maximum Cycle Opening Time; 0.5S Minimum Cycle Opening Time; 90 Deg C Maximum Fluid Temperature; 1 Outlet Quantity
Long Description
Condensate Drain; 1/2" MNPT Inlet Nominal Size; Wired Power Supply Type; 115V Alternating Current Voltage; Air Compatible Fluid; Vertical Installation Type; ABS Polymer Body Material; Stainless Steel, Brass Mechanism or Internal Moving Parts Material; 230PSI Maximum Inlet Pressure; Automatic Drain Type; Analog Timer Trigger Type; 45 Maximum Interval Time Between Two Cycles; 0.5 Minimum Interval Time Between Two Cycles; 10S Maximum Cycle Opening Time; 0.5S Minimum Cycle Opening Time; 90 Deg C Maximum Fluid Temperature; 1 Outlet Quantity

