https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391542-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NHxpbWFnZS9qcGVnfGFERTNMMmcyWlM4eE1UQXdOamM1TVRBMU56UXpPQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEUxTkRKZk16QXdlRE13TUM1cWNHY3wwYmNkMmY5ZWFiYjkzNGNlOTY4N2Q1YzRhZmVlMjJiYTQ4ZWVmODE1MzdlYzA3MmYwMmM2NjUwNDM1YWE2ODk5
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18391542-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NHxpbWFnZS9qcGVnfGFERTNMMmcyWlM4eE1UQXdOamM1TVRBMU56UXpPQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPVEUxTkRKZk16QXdlRE13TUM1cWNHY3wwYmNkMmY5ZWFiYjkzNGNlOTY4N2Q1YzRhZmVlMjJiYTQ4ZWVmODE1MzdlYzA3MmYwMmM2NjUwNDM1YWE2ODk5
TOPRING
TOPRING
60.050C
TOPRING TOPRING
Description
60.050C MAXJET COMPACT BLOW GUN ; W/SAFETY TIP
Safety Blow Gun; 1/4" FNPT Inlet Nominal Size; Without Hose; Silver Color; Air Compatible Fluid; Standard Nozzle Type; Zinc Body Material; 150PSI Maximum Inlet Pressure
Part #
60.050C
BDI #
18391542
Details
26.29
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/60-050C/p/18391542
Your Price
$ 26.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0774679945695
Product Group - BDI
F02234
Noun
Gun
Keyword String
Safety Blow
Manufacturer URL
https://www.topring.com
Product Detail
Safety Blow Gun
Product Specification
1/4" FNPT Inlet Nominal Size; Without Hose; Silver Color; Air Compatible Fluid; Standard Nozzle Type; Zinc Body Material; 150PSI Maximum Inlet Pressure
Long Description
Safety Blow Gun; 1/4" FNPT Inlet Nominal Size; Without Hose; Silver Color; Air Compatible Fluid; Standard Nozzle Type; Zinc Body Material; 150PSI Maximum Inlet Pressure

