https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18388128-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwMXxpbWFnZS9qcGVnfGFEbGhMMmhtWkM4eE1UQXdOVFkyTVRZM05UVTFNQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGd4TWpoZk16QXdlRE13TUM1cWNHY3xlYzI1ZmEwZGYzODU4YzAwZWQ4NzAwZTA5MjcyN2U4ZTM5MGNlZDg2ZDVlMWQyMjJjZjc3YmNkOWRjYzA4Zjgy
https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18388128-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwMXxpbWFnZS9qcGVnfGFEbGhMMmhtWkM4eE1UQXdOVFkyTVRZM05UVTFNQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGd4TWpoZk16QXdlRE13TUM1cWNHY3xlYzI1ZmEwZGYzODU4YzAwZWQ4NzAwZTA5MjcyN2U4ZTM5MGNlZDg2ZDVlMWQyMjJjZjc3YmNkOWRjYzA4Zjgy
TOPRING
TOPRING
60.465
TOPRING TOPRING
Description
60.465 TOPGUN EXTRA THRUST BLOW GUN ; 30CM
Safety Blow Gun; 30CM Nozzle Length; 1/4" FNPT Inlet Nominal Size; 108 dB Noise Level; Without Hose; Silver Color; 29 SCFM Nominal Airflow Rate; Air Compatible Fluid; Amplified Air Jet Type; Die Cast Aluminum Body Material; Stainless Steel, Rubber, Brass Mechanism or Internal Moving Parts Material; 54 SCFM Air Consumption; 2.8 LBF Thrust Force; 120PSI Maximum Inlet Pressure
Part #
60.465
BDI #
18388128
Details
205.99
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/60-465/p/18388128
Your Price
$ 205.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0774679604653
Product Group - BDI
F02234
Noun
Gun
Keyword String
Safety Blow
Manufacturer URL
https://www.topring.com
Product Detail
Safety Blow Gun
Product Specification
30CM Nozzle Length; 1/4" FNPT Inlet Nominal Size; 108 dB Noise Level; Without Hose; Silver Color; 29 SCFM Nominal Airflow Rate; Air Compatible Fluid; Amplified Air Jet Type; Die Cast Aluminum Body Material; Stainless Steel, Rubber, Brass Mechanism or Internal Moving Parts Material; 54 SCFM Air Consumption; 2.8 LBF Thrust Force; 120PSI Maximum Inlet Pressure
Long Description
Safety Blow Gun; 30CM Nozzle Length; 1/4" FNPT Inlet Nominal Size; 108 dB Noise Level; Without Hose; Silver Color; 29 SCFM Nominal Airflow Rate; Air Compatible Fluid; Amplified Air Jet Type; Die Cast Aluminum Body Material; Stainless Steel, Rubber, Brass Mechanism or Internal Moving Parts Material; 54 SCFM Air Consumption; 2.8 LBF Thrust Force; 120PSI Maximum Inlet Pressure

